
1U AF MgmtDvc Rear 5.75in to 8
Mfr # SA101002S
Zoro # G213335729
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Depth
8.5 in
Finish
Powder Coated
Green Environmental Attribute
Environmentally Friendly
Application
IT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA101002S
Zoro #
G213335729
UPC #
767041027976
Country of Origin
United States
Dimensions
Width
19 in
Depth
8.5 in
Height
1.7 in
Compatible Rack Height
1U
Details
Item
Airflow Cooling System
Finish
Powder Coated
Green Environmental Attribute
Environmentally Friendly
Application
IT
Cooler Type
Air Cooler
Mounting
Rack
Color
Black
Description
1U AF MgmtDvc Rear 5.75 to 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.