
LRA Rack Console 18.5
Mfr # LRA185KMM16DG01
Zoro # G012511461
product price: $4,271.99
/ea
Free Shipping & Returns
Key Features
Width
21 in
Depth
19 in
Number of Computers Supported
16
Screen Mode
UXGA
Display Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRA185KMM16DG01
Zoro #
G012511461
UPC #
636430084794
Country of Origin
Mexico
Dimensions
Width
21 in
Depth
19 in
Height
1.8 in
Screen Size
18.5 in
Rack Height
1U
Details
Item
LCD Rack Console
Number of Computers Supported
16
Screen Mode
UXGA
Display Type
LED
Aspect Ratio
16:9
PS/2 Port
Yes
Screen Resolution
1600 x 1200
VGA
Yes
Pointing Device Type
TouchPad
Platform Supported
PC
Keyboard
Yes
KVM Switch
Yes
USB
Yes
Power Consumption
20 W
Device Type
LCD Rack Console
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.