CONDENSATE PUMP

  • Mfr # 134001P1S
  • Zoro # G624882102
product price: 
$
1,850.99
/ea
Free Shipping & Returns

Key Features

Frequency
50/60 Hz
Power Source
Corded Electric
For Discharge Pipe Diameter
1/2 in
For Inlet Pipe Diameter
3/4 in
Horsepower
1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
134001P1S
Zoro #
G624882102
UPC #
-
Country of Origin
United States

Dimensions

For Discharge Pipe Diameter
1/2 in
For Inlet Pipe Diameter
3/4 in
Manufacturer Warranty Length
1 yr
For HVAC Heating Energy Size
96,000 BTU

Details

Item
Condensate Pump
Frequency
50/60 Hz
Power Source
Corded Electric
Horsepower
1/2 hp
Priming
Self-Priming
For Media Type
Clear Water
Includes Safety Switch
No Safety Switch Included
Nameplate Voltage
208/230V AC
Inlet Standard
Barbed
Maximum Flow Rate @ 15 Feet of Head
4 gpm
Media Temperature - Maximum
212 Degrees F
Maximum Flow Rate @ 20 Feet of Head
3 gpm
Maximum Flow Rate @ 5 Feet of Head
6 gpm
Tank Opacity
Solid
For HVAC System Duct
Ducted
Tank Material
Polypropylene
Product Type
Condensate Removal Pump
Phase
Single
Shut Off Level
30 ft
Discharge Standard
MNPT
Operating Pressure - Maximum
26 psi
Pump Activation Type
Float Switch
Standards
Ul Listed
Tank Capacity
1 gal
Includes Tubing
No Tubing Included
Electrical Connection Type
Hardwired
Number of Inlets
1
Full Load Current
30 A
Feet of Head - Maximum
30 ft
Maximum Flow Rate @ 10 Feet of Head
6 gpm
Media Temperature - Minimum
40 Degrees F
Maximum Flow Rate @ 25 Feet of Head
25 gpm
Installation
Duct-Mount
Application
Condensate Removal
Pump Technology
Centrifugal

Description

Condensate Pump, Horsepower 1/2 hp, Includes Not Applicable, Maximum Flow Rate @ 10 Feet of Head 6 gpm, Maximum Flow Rate @ 15 Feet of Head 4 gpm, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Maximum Flow Rate @ 20 Feet of Head 3 gpm, Nameplate Voltage 208/230V AC, Shut Off Level 30 ft, Tank Capacity 1 gal, Turn On Level Not Applicable, Maximum Flow Rate @ 50 Feet of Head Not Applicable, Maximum Flow Rate @ 25 Feet of Head 25 gpm, Maximum Flow Rate @ 30 Feet of Head Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews