
Power Strip, Rack Mounted, IEC C13, L6-30P, 10 ft., Black
Mfr # VP9571A
Zoro # G112448834
product price:Â $377.99
/ea
Free Shipping & Returns
Key Features
Type
Rack Mounted
Receptacle Configuration
IEC C13
Plug Configuration
L6-30P
Cord Length
10 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VP9571A
Zoro #
G112448834
UPC #
767041025798
Country of Origin
United States
Dimensions
Cord Length
10 ft.
Depth
6.5 in
Width
17 in
Height
1.7 in
Details
Item
PDU
Type
Rack Mounted
Receptacle Configuration
IEC C13
Plug Configuration
L6-30P
Color
Black
Gauge/Conductor
10/3
Standards
RoHS, UL & c-UL Listed 60950, FCC Part 15 Class A
Amps
30 A
Voltage
230 V AC
Series
rPDUs
Watts
4900 W
Number of Outlets
12
Connector Type
NEMA L6-30P
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.