Temperature and Humidity Sensor, 1 in W
- Mfr # 181464G7S
- Zoro # G722379016
product price:Â
$
752.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2 in
Relative Humidity Range
0 to 99%
Wire Rope Length
4 in
Electrical Connection Type
Modular Jack
Product Type
Temperature and Humidity Sensor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 181464G7S
- Zoro #
- G722379016
- UPC #
- -
- Country of Origin
- China
- Relative Humidity Range
- 0 to 99%
- Electrical Connection Type
- Modular Jack
- Product Type
- Temperature and Humidity Sensor
- Maximum Sensing Temperature
- 131 Degrees F
- Item
- Temperature and Humidity Sensor
- Minimum Sensing Temperature
- 41 Degrees F
- Display Type
- None
- Relative Humidity Accuracy
- +/-2% of Full Scale
- Housing Material
- Plastic
- Measurement Type
- Single
Dimensions
- Overall Height
- 2 in
- Wire Rope Length
- 4 in
- Overall Width
- 1 in
- Overall Length
- 4 in
- Length
- 4 in
Description
Temperature and Humidity Sensor, Display Type None, Sensing Element Type Not Applicable, Mounting Location Return Duct Mount, Output Not Applicable, Housing Material Plastic, Probe Length Not Applicable, Temperature Accuracy Not Applicable, Electrical Connection Type Modular Jack, Maximum Sensing Temperature 131 Degrees F, Minimum Sensing Temperature 41 Degrees F, Compatible Building Automation Protocols Not Applicable, Loop Resistance Not Applicable, Measurement Type Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.