Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CSI-D-6"-GD
- Zoro # G023649191
product price:Â
$
54.19
/ea
Key Features
Probe Diameter
0.25 in
Enclosure Material
Galvanized Steel
Connector Type
Wire Leads
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CSI-D-6"-GD
- Zoro #
- G023649191
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Enclosure Material
- Galvanized Steel
- Connector Type
- Wire Leads
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Number of Wires
- 2-Wire
- Response Time
- 10 sec
- Process Mounting Connection
- Duct
- Resistance
- 10,000 ohm
- For Media Type
- Air
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Calibration Certificate Included
- No Certification Included
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 6 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.