Zoro Homepage

Chain Sling, Dbl Leg, 15200 lb, 3/8In, 3ft

  • Mfr # 38DOSW10X3

  • Zoro # G6413461


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38DOSW10X3
Zoro #
G6413461
UPC #
697886637194
Country of Origin
United States

Dimensions

Sling Length
3 ft
Chain Size
3/8 in
Master Link/Bail Opening Height
5 1/2 in
Length
3 ft.
Length of Sling Leg
2.4 ft
Master Link/Bail Opening Width
2 3/4 in
Master Link/Bail Overall Height
9 in
Sling Leg Length
3 ft
Master Link Inside Width
3 in
Chain Trade Size
3/8 in
Master Link Inside Length
6 in
Hook Opening Width
33/64 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
Grade
100
Hook Opening
1 7/16 in
Sling Material
Alloy Steel
Overall Reach
3 ft.
Includes
Chain Sling Safety Bulletin Rev 2.12
Color
Black, Orange
Standards
ASME B30.9, NACM, OSHA
Number of Chains
2
Double Capacity @ 60 Degrees
15,200 lb.
Item
Chain Sling
Sling Hardware Material
Steel
Working Load Limit
15,200 lb
Attachment Type
Oblong Link and (2) Sling Hooks
Material
Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Number of Legs
2
Chain Finish
Black Oxide
Maximum Operating Temperature
400 Degrees F
Hook Type Included
Sling Hook
Fitting Finish
Powder Coated
Chain Color
Black
Fitting Material
Steel
Load Capacity @ 45 Degrees
12,400 lb
Chain Grade
100
Load Capacity @ 60 Degrees
15,200 lb
Load Capacity @ 30 Degrees
8,800 lb
Chain Adjustability
Fixed
Fitting Color
Orange

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 3 ft, Number of Legs 2, Sling Leg Length 3 ft, Load Capacity @ 30 Degrees 8,800 lb, Load Capacity @ 45 Degrees 12,400 lb, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 33/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 6 in, Master Link Inside Width 3 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.