Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Type 5, 15 ft L, 4 in W, Polyester, Yellow

  • Mfr # EN2604DX15

  • Zoro # G7053024


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Material
Polyester
Number of Plies
2
Overall Width
4 in
Vertical Hitch Capacity
15,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN2604DX15
Zoro #
G7053024
UPC #
697886633318
Country of Origin
United States

Dimensions

Sling Length
15 ft
Overall Width
4 in
Thickness
1/4 in

Details

Item
Web Sling
Sling Type
Type 5
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
15,500 lb
Choker Hitch Capacity
12,400 lb
Color
Yellow
Basket Hitch Capacity
31,000 lb
End Type
Endless
Includes
Web Sling Safety Bulletin Rev 3 11
Web Grade
Light-Duty
Yarn Coating
Latex
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Temp. Range
-60 Degrees to 200 Degrees F
Wear Resistant Cover
None
Resistance Properties
Cut-Resistant
Visual Indicators
Striped
Maximum Operating Temperature
200 Degrees F
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Tag Attachment Type
Partially Sewn
Minimum Operating Temperature
-60 Degrees F
Tag Features
None
Hitch Type
Basket, Choker, Vertical

Description

Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 15 ft, Eye Length Not Applicable, Overall Width 4 in, Number of Legs Not Applicable, Vertical Hitch Capacity 15,500 lb, Choker Hitch Capacity 12,400 lb, Basket Hitch Capacity 31,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.