
125A Manual Transfer Switch, Shore-Off-Inverter/Gen for 120V or 240V Devices
Mfr # ENC125A
Zoro # G115086385
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Copper, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ENC125A
Zoro #
G115086385
UPC #
-
Country of Origin
China
Details
Material
Plastic, Copper, Steel
Description
- • Easy to drill enclosure case with switch pre-mounted.
- • Easy installation - wiring instruction included. Common terminals pre-connected (jumped).
- • Face Plate SHORE-OFF-GEN installed with additional 3 faceplate included SHORE-OFF-INVERTER, LINE-OFF-GEN, LINE-OFF-INVERTER.
- • Handle 125Amp max input/output on each pole. Suitable to work with up to 31,250 running watt generator or solar panel with 3 phase. (15,625 Watts if one phase wiring)
- • Enclosure dimensions: 200x150x130 mm/ 7.88 x 5.9 x 5.12 In. Nameplate and handle knob height is 57mm / 2.25 in.
- • 1 year manufacturer warranty on parts
Restrictions
WARNING:
This product can expose you to chemicals including Lead subacetate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.