
Shop LIFTCHARGER
See all product information
25 Feet 30 Amp Generator Cord NEMA L14-30P/R 4 Prong Plug for 4000-8500 Watt Portable Generator
Mfr # GC302500
Zoro # G515086435
product price: $90.89
/eaKey Features
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GC302500
Zoro #
G515086435
UPC #
-
Country of Origin
China
Dimensions
Cord Length
25 ft
Details
Type
Gen Power Cord
Capacity
30A for 4000-8500W Generator
Description
IMPORTANT: Check and compare your load center model and capacity, also generator outlets to this listing prior to purchasing!
- • 30 Amp generator power cord cable with NEMA L14-30P and L14-30R connectors.
- • 25 FT heavy duty cable with 4 prone twist lock connectors for 120V and 240V application.
- • Heavy Duty pure copper 10 gauge conductors construction works with 8500 peak watts or 7200 running watts generators.
Restrictions
WARNING:
This product can expose you to chemicals including Lead subacetate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.