Shop LIFTCHARGER
See all product information
25 Feet 50 Amp Generator Power Cord for 8600-15000 Watt Portable Generator with NEMA 14-50R Outlet
Mfr # CA14KW-25
Zoro # G415086405
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CA14KW-25
Zoro #
G415086405
UPC #
-
Country of Origin
China
Dimensions
Cord Length
25 ft
Details
Type
Gen Power Cord
Capacity
50A for 8600-15000W Generator
Description
25 Feet 50A NEMA 14-50 generator extension cable 4x6 gauge copper conductor
- • 25 Feet 50 Amp generator power cord with NEMA 14-50P and SS2-50R connectors.
- • 25 FT heavy duty cable with 1 inch cable diameter. NEMA 14-50P and 14-50R 4 prone twist lock connectors for 120V and 240V application.
- • Heavy Duty pure copper 6 gauge conductors construction fit up to 15000 peak watts or 12500 running watts generators.
- • Weather and water-resistance due to the thick PVC insulation, designed for emergency and extreme weather.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.