
Power Supply Transformer Adapter with 15V AC Output for Acorn Stair Lift Made 2002 - 2014
Mfr # OWL1557
Zoro # G215086414
product price: $72.65
/eaKey Features
Material
Plastic, Copper, Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OWL1557
Zoro #
G215086414
UPC #
-
Country of Origin
China
Details
Material
Plastic, Copper, Steel
Connector Type
Open Wire Leads
Output Voltage
15V AC
Description
Please check your stairlift label or charger adapter labels. Make sure it is 15V AC output. If you have voltage meter, check the output with AC shift to determine if adapter is in working condition. .
- • Transformer Adapter for Acorn 120/130 Stair Lift system made between 2002 and 2014.
- • Replace original and LEMAC 15VAC output transformer.
- • It is not suitable for Acorn Stair Lift T700 or unit made after 2014.
- • Two 15 FT output wires with open wire-lead ready for terminal block.
Restrictions
WARNING:
This product can expose you to chemicals including Lead subacetate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.