FilStyleLEDRetro, 28 W, ED28, M Screw (E26)

  • Mfr # LED-8061E40
  • Zoro # G625014601
product price: 
$
33.79
/ea

Key Features

Watts
28 W
Bulb Base Type
Medium Screw (E26)
Metal Halide Wattage Equivalency
150 W
Lumen Selectable
No
Bulb Shape
ED28
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED-8061E40
Zoro #
G625014601
UPC #
844006009571
Country of Origin
China

Dimensions

Bulb Dia.
3 in
Length
7 1/2 in

Details

Item
Filament Style LED Retrofit
Color Temperature
4000K
Watts
28 W
Bulb Base Type
Medium Screw (E26)
Metal Halide Wattage Equivalency
150 W
Lumen Selectable
No
Bulb Shape
ED28
Dimmable
Yes
Dimming Type
Phasecut
Low Pressure Sodium Wattage Equivalency
150 W
Rated Life
50,000 hr
Bulb Minimum Starting Temperature
-40 Degrees F
Color Rendering Index
80
Voltage
120 to 277 V
Bulb Style
Corncob
Bulb Designation
LED-8061E40
Bulb UL Type
Type B
Series
Filament Style Retrofit
Standards
cETLus Listed, DLC Listed, FCC
Bulb Beam Angle
360 Degrees
Color Selectable
No
Fan Cooling
Passive Cooling
Lumens
4,000 lm
Maximum Operating Temperature
113 Degrees F

Description

Filament Style LED Retrofit, Bulb Dia. 3 in, Bulb Shape ED28, Bulb Style Corncob, Color Temperature 4000K, Lumens 4,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 150 W, Shatter-Resistant Yes, Voltage 120 to 277 V, Watts 28 W, Length 7 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Glass/Metal, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Hazardous Location Specification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.