Shop LIGHT EFFICIENT DESIGN

FilStyleLEDRetro, 28 W, ED28, M Screw (E26)

  • Mfr # LED-8061E50
  • Zoro # G125016501

product price: 
$
33.79
/ea

Key Features

Lumens
4,000 lm
Fan Cooling
Passive Cooling
Voltage
120 to 277 V
Bulb Minimum Starting Temperature
-40 Degrees F
Maximum Operating Temperature
113 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED-8061E50
Zoro #
G125016501
UPC #
844006009649
Country of Origin
China

Dimensions

Length
7 1/2 in
Bulb Dia.
3 in

Details

Item
Filament Style LED Retrofit
Lumens
4,000 lm
Fan Cooling
Passive Cooling
Voltage
120 to 277 V
Bulb Minimum Starting Temperature
-40 Degrees F
Maximum Operating Temperature
113 Degrees F
Dimming Type
Phasecut
Bulb Designation
LED-8061E50
Bulb Style
Corncob
Bulb Shape
ED28
Lumen Selectable
No
Bulb Base Type
Medium Screw (E26)
Standards
cETLus Listed, DLC Listed, FCC
Color Selectable
No
Series
Filament Style Retrofit
Low Pressure Sodium Wattage Equivalency
150 W
Watts
28 W
Rated Life
50,000 hr
Color Rendering Index
80
Bulb UL Type
Type B
Metal Halide Wattage Equivalency
150 W
Dimmable
Yes
Color Temperature
5000K

Description

Filament Style LED Retrofit, Bulb Dia. 3 in, Bulb Shape ED28, Bulb Style Corncob, Color Temperature 5000K, Lumens 4,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 150 W, Shatter-Resistant Yes, Voltage 120 to 277 V, Watts 28 W, Length 7 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Glass/Metal, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Hazardous Location Specification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.