FilStyleLEDRetro, 32 W, Mogul Screw (EX39)
- Mfr # LED-8062M22
- Zoro # G625014847
product price:Â
$
50.69
/ea
Key Features
Color Rendering Index
80
Watts
32 W
Bulb Dia.
3 1/2 in
Length
9 1/2 in
Dimming Type
Phasecut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-8062M22
- Zoro #
- G625014847
- UPC #
- 844006009588
- Country of Origin
- China
Dimensions
- Bulb Dia.
- 3 1/2 in
- Length
- 9 1/2 in
Details
- Item
- Filament Style LED Retrofit
- Color Rendering Index
- 80
- Watts
- 32 W
- Dimming Type
- Phasecut
- Bulb Designation
- LED-8062M22
- Color Selectable
- No
- Rated Life
- 50,000 hr
- Standards
- cETLus Listed, DLC Listed, FCC
- Color Temperature
- 2200K
- Bulb UL Type
- Type B
- Low Pressure Sodium Wattage Equivalency
- 175 W
- Voltage
- 120 to 277 V
- Series
- Filament Style Retrofit
- Metal Halide Wattage Equivalency
- 175 W
- Bulb Base Type
- Mogul Screw (EX39)
- Maximum Operating Temperature
- 113 Degrees F
- Bulb Style
- Corncob
- Dimmable
- Yes
- Fan Cooling
- Passive Cooling
- Lumen Selectable
- No
- Lumens
- 4,500 lm
- Bulb Minimum Starting Temperature
- -40 Degrees F
Description
Filament Style LED Retrofit, Bulb Dia. 3 1/2 in, Bulb Shape Not Applicable, Bulb Style Corncob, Color Temperature 2200K, Lumens 4,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant Yes, Voltage 120 to 277 V, Watts 32 W, Length 9 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Glass/Metal, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.