FilStyleLEDRetro, 32 W, Mogul Screw (EX39)

  • Mfr # LED-8062M40
  • Zoro # G425017352
product price: 
$
50.69
/ea

Key Features

Fan Cooling
Passive Cooling
Color Selectable
No
Metal Halide Wattage Equivalency
175 W
Color Rendering Index
80
Rated Life
50,000 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED-8062M40
Zoro #
G425017352
UPC #
844006009595
Country of Origin
China

Dimensions

Length
9 1/2 in
Bulb Dia.
3 1/2 in

Details

Item
Filament Style LED Retrofit
Fan Cooling
Passive Cooling
Color Selectable
No
Metal Halide Wattage Equivalency
175 W
Color Rendering Index
80
Rated Life
50,000 hr
Standards
cETLus Listed, DLC Listed, FCC
Bulb Base Type
Mogul Screw (EX39)
Bulb Designation
LED-8062M40
Watts
32 W
Voltage
120 to 277 V
Bulb Style
Corncob
Lumen Selectable
No
Low Pressure Sodium Wattage Equivalency
175 W
Bulb UL Type
Type B
Maximum Operating Temperature
113 Degrees F
Bulb Beam Angle
360 Degrees
Series
Filament Style Retrofit
Color Temperature
4000K
Lumens
5,500 lm
Dimming Type
Phasecut
Dimmable
Yes
Bulb Minimum Starting Temperature
-40 Degrees F

Description

Filament Style LED Retrofit, Bulb Dia. 3 1/2 in, Bulb Shape Not Applicable, Bulb Style Corncob, Color Temperature 4000K, Lumens 5,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant Yes, Voltage 120 to 277 V, Watts 32 W, Length 9 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Glass/Metal, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.