FilStyleLEDRetro, 32 W, Mogul Screw (EX39)
- Mfr # LED-8062M50
- Zoro # G425015600
product price:Â
$
50.69
/ea
Key Features
Lumens
5,500 lm
Bulb UL Type
Type B
Bulb Designation
LED-8062M50
Fan Cooling
Passive Cooling
Lumen Selectable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-8062M50
- Zoro #
- G425015600
- UPC #
- 844006009656
- Country of Origin
- China
Dimensions
- Bulb Dia.
- 3 1/2 in
- Length
- 9 1/2 in
Details
- Item
- Filament Style LED Retrofit
- Lumens
- 5,500 lm
- Bulb UL Type
- Type B
- Bulb Designation
- LED-8062M50
- Fan Cooling
- Passive Cooling
- Lumen Selectable
- No
- Bulb Minimum Starting Temperature
- -40 Degrees F
- Standards
- cETLus Listed, DLC Listed, FCC
- Rated Life
- 50,000 hr
- Series
- Filament Style Retrofit
- Maximum Operating Temperature
- 113 Degrees F
- Watts
- 32 W
- Color Temperature
- 5000K
- Bulb Base Type
- Mogul Screw (EX39)
- Low Pressure Sodium Wattage Equivalency
- 175 W
- Voltage
- 120 to 277 V
- Color Selectable
- No
- Metal Halide Wattage Equivalency
- 175 W
- Bulb Style
- Corncob
- Color Rendering Index
- 80
- Dimming Type
- Phasecut
- Dimmable
- Yes
Description
Filament Style LED Retrofit, Bulb Dia. 3 1/2 in, Bulb Shape Not Applicable, Bulb Style Corncob, Color Temperature 5000K, Lumens 5,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant Yes, Voltage 120 to 277 V, Watts 32 W, Length 9 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Glass/Metal, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.