Shop LIGHT EFFICIENT DESIGN
See all product information
Create Account
FilStyleLEDRetro, 45 W, Mogul Screw (EX39)
- Mfr # LED-8063M50
- Zoro # G625016049
product price:Â
$
65.69
/ea
Key Features
Voltage
120 to 277 V
Color Selectable
No
Low Pressure Sodium Wattage Equivalency
250 W
Rated Life
50,000 hr
Dimming Type
Phasecut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-8063M50
- Zoro #
- G625016049
- UPC #
- 844006009663
- Country of Origin
- China
Dimensions
- Bulb Dia.
- 3 1/2 in
- Length
- 9 1/2 in
Details
- Item
- Filament Style LED Retrofit
- Voltage
- 120 to 277 V
- Color Selectable
- No
- Low Pressure Sodium Wattage Equivalency
- 250 W
- Rated Life
- 50,000 hr
- Dimming Type
- Phasecut
- Bulb Designation
- LED-8063M50
- Color Temperature
- 5000K
- Bulb UL Type
- Type B
- Bulb Base Type
- Mogul Screw (EX39)
- Bulb Minimum Starting Temperature
- -40 Degrees F
- Dimmable
- Yes
- Standards
- cETLus Listed, DLC Listed, FCC
- Series
- Filament Style Retrofit
- Maximum Operating Temperature
- 113 Degrees F
- Color Rendering Index
- 80
- Lumen Selectable
- No
- Fan Cooling
- Passive Cooling
- Metal Halide Wattage Equivalency
- 250 W
- Watts
- 45 W
- Lumens
- 7,500 lm
- Bulb Style
- Corncob
Description
Filament Style LED Retrofit, Bulb Dia. 3 1/2 in, Bulb Shape Not Applicable, Bulb Style Corncob, Color Temperature 5000K, Lumens 7,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 120 to 277 V, Watts 45 W, Length 9 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Glass/Metal, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.