Shop LIGHT EFFICIENT DESIGN
See all product information
Create Account
FilStyleLEDRetro, 54 W, Mogul Screw (EX39)
- Mfr # LED-8064M40
- Zoro # G425015655
product price:Â
$
88.25
/ea
Key Features
Bulb Base Type
Mogul Screw (EX39)
Dimming Type
Phasecut
Maximum Operating Temperature
113 Degrees F
Lumens
10,000 lm
Bulb Style
Corncob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED-8064M40
- Zoro #
- G425015655
- UPC #
- 844006009632
- Country of Origin
- China
- Item
- Filament Style LED Retrofit
- Bulb Base Type
- Mogul Screw (EX39)
- Dimming Type
- Phasecut
- Maximum Operating Temperature
- 113 Degrees F
- Lumens
- 10,000 lm
- Bulb Style
- Corncob
- Bulb UL Type
- Type B
- Color Temperature
- 4000K
- Metal Halide Wattage Equivalency
- 320 W
- Bulb Beam Angle
- 360 Degrees
- Rated Life
- 50,000 hr
- Bulb Minimum Starting Temperature
- -40 Degrees F
- Bulb Designation
- LED-8064M40
- Color Selectable
- No
- Watts
- 54 W
- Color Rendering Index
- 80
- Low Pressure Sodium Wattage Equivalency
- 320 W
- Standards
- cETLus Listed, DLC Listed, FCC
- Voltage
- 120 to 277 V
- Dimmable
- Yes
- Lumen Selectable
- No
- Series
- Filament Style Retrofit
- Fan Cooling
- Passive Cooling
Dimensions
- Length
- 9 1/2 in
- Bulb Dia.
- 4 7/8 in
Description
Filament Style LED Retrofit, Bulb Dia. 4 7/8 in, Bulb Shape Not Applicable, Bulb Style Corncob, Color Temperature 4000K, Lumens 10,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 320 W, Shatter-Resistant Yes, Voltage 120 to 277 V, Watts 54 W, Length 9 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Glass/Metal, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.