Shop LIGHT EFFICIENT DESIGN
See all product information
Create Account
FilStyleLEDRetro, 54 W, Mogul Screw (EX39)
- Mfr # LED-8064M50
- Zoro # G925018262
product price:Â
$
88.25
/ea
Key Features
Color Rendering Index
80
Dimmable
Yes
Bulb Style
Corncob
Lumens
10,000 lm
Length
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED-8064M50
- Zoro #
- G925018262
- UPC #
- 844006009670
- Country of Origin
- China
- Item
- Filament Style LED Retrofit
- Color Rendering Index
- 80
- Dimmable
- Yes
- Bulb Style
- Corncob
- Lumens
- 10,000 lm
- Rated Life
- 50,000 hr
- Bulb Designation
- LED-8064M50
- Color Temperature
- 5000K
- Dimming Type
- Phasecut
- Bulb UL Type
- Type B
- Voltage
- 120 to 277 V
- Standards
- cETLus Listed, DLC Listed, FCC
- Bulb Base Type
- Mogul Screw (EX39)
- Color Selectable
- No
- Lumen Selectable
- No
- Bulb Minimum Starting Temperature
- -40 Degrees F
- Watts
- 54 W
- Low Pressure Sodium Wattage Equivalency
- 320 W
- Series
- Filament Style Retrofit
- Maximum Operating Temperature
- 113 Degrees F
- Fan Cooling
- Passive Cooling
- Metal Halide Wattage Equivalency
- 320 W
Dimensions
- Length
- 9 1/2 in
- Bulb Dia.
- 4 7/8 in
Description
Filament Style LED Retrofit, Bulb Dia. 4 7/8 in, Bulb Shape Not Applicable, Bulb Style Corncob, Color Temperature 5000K, Lumens 10,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 320 W, Shatter-Resistant Yes, Voltage 120 to 277 V, Watts 54 W, Length 9 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Glass/Metal, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.