Shop LIGHT EFFICIENT DESIGN
See all product information
Create Account
FilStyleLEDRetro, 85 W, Mogul Screw (EX39)
- Mfr # LED-8065M22
- Zoro # G425013910
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 to 277 V
Bulb Minimum Starting Temperature
-40 Degrees F
Maximum Operating Temperature
113 Degrees F
Low Pressure Sodium Wattage Equivalency
400 W
Bulb UL Type
Type B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-8065M22
- Zoro #
- G425013910
- UPC #
- 197810025269
- Country of Origin
- China
Dimensions
- Bulb Dia.
- 4 3/4 in
- Length
- 11 1/2 in
Details
- Item
- Filament Style LED Retrofit
- Voltage
- 120 to 277 V
- Color Temperature
- 2200K
- Bulb Minimum Starting Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 113 Degrees F
- Low Pressure Sodium Wattage Equivalency
- 400 W
- Bulb UL Type
- Type B
- Bulb Designation
- LED-8065M22
- Bulb Style
- Corncob
- Color Rendering Index
- 80
- Color Selectable
- No
- Fan Cooling
- Passive Cooling
- Lumens
- 13,600 lm
- Standards
- cETLus Listed, DLC Listed, FCC
- Bulb Base Type
- Mogul Screw (EX39)
- Lumen Selectable
- No
- Rated Life
- 50,000 hr
- Series
- Filament Style Retrofit
- Watts
- 85 W
- Metal Halide Wattage Equivalency
- 400 W
Description
Filament Style LED Retrofit, Bulb Dia. 4 3/4 in, Bulb Shape Not Applicable, Bulb Style Corncob, Color Temperature 2200K, Lumens 13,600 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant Yes, Voltage 120 to 277 V, Watts 85 W, Length 11 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Glass/Metal, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.