FilStyleLEDRetro, 85 W, Mogul Screw (EX39)
- Mfr # LED-8065M40
- Zoro # G525016903
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Bulb Dia.
4 3/4 in
Lumen Selectable
No
Bulb UL Type
Type B
Bulb Minimum Starting Temperature
-40 Degrees F
Bulb Style
Corncob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-8065M40
- Zoro #
- G525016903
- UPC #
- 197810025276
- Country of Origin
- China
Dimensions
- Bulb Dia.
- 4 3/4 in
- Length
- 11 1/2 in
Details
- Item
- Filament Style LED Retrofit
- Lumen Selectable
- No
- Bulb UL Type
- Type B
- Bulb Minimum Starting Temperature
- -40 Degrees F
- Bulb Style
- Corncob
- Fan Cooling
- Passive Cooling
- Bulb Beam Angle
- 360 Degrees
- Rated Life
- 50,000 hr
- Watts
- 85 W
- Metal Halide Wattage Equivalency
- 400 W
- Low Pressure Sodium Wattage Equivalency
- 400 W
- Voltage
- 120 to 277 V
- Lumens
- 15,725 lm
- Series
- Filament Style Retrofit
- Color Temperature
- 4000K
- Maximum Operating Temperature
- 113 Degrees F
- Bulb Base Type
- Mogul Screw (EX39)
- Color Rendering Index
- 80
- Color Selectable
- No
- Bulb Designation
- LED-8065M40
- Standards
- cETLus Listed, DLC Listed, FCC
Description
Filament Style LED Retrofit, Bulb Dia. 4 3/4 in, Bulb Shape Not Applicable, Bulb Style Corncob, Color Temperature 4000K, Lumens 15,725 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant Yes, Voltage 120 to 277 V, Watts 85 W, Length 11 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Glass/Metal, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.