FilStyleLEDRetro, 85 W, Mogul Screw (EX39)
- Mfr # LED-8065M50
- Zoro # G425015693
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Lumens
15,725 lm
Color Rendering Index
80
Bulb Style
Corncob
Bulb Designation
LED-8065M50
Bulb Dia.
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-8065M50
- Zoro #
- G425015693
- UPC #
- 197810025283
- Country of Origin
- China
Dimensions
- Bulb Dia.
- 4 3/4 in
- Length
- 11 1/2 in
Details
- Item
- Filament Style LED Retrofit
- Lumens
- 15,725 lm
- Color Rendering Index
- 80
- Bulb Style
- Corncob
- Bulb Designation
- LED-8065M50
- Metal Halide Wattage Equivalency
- 400 W
- Rated Life
- 50,000 hr
- Standards
- cETLus Listed, DLC Listed, FCC
- Bulb Base Type
- Mogul Screw (EX39)
- Series
- Filament Style Retrofit
- Bulb UL Type
- Type B
- Maximum Operating Temperature
- 113 Degrees F
- Color Temperature
- 5000K
- Watts
- 85 W
- Bulb Minimum Starting Temperature
- -40 Degrees F
- Low Pressure Sodium Wattage Equivalency
- 400 W
- Lumen Selectable
- No
- Voltage
- 120 to 277 V
- Color Selectable
- No
- Fan Cooling
- Passive Cooling
Description
Filament Style LED Retrofit, Bulb Dia. 4 3/4 in, Bulb Shape Not Applicable, Bulb Style Corncob, Color Temperature 5000K, Lumens 15,725 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant Yes, Voltage 120 to 277 V, Watts 85 W, Length 11 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Glass/Metal, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.