LEDRetrofit, PLHoriz/Vert, , 2-Pin (G24d)
- Mfr # LED-7310-FC-G5
- Zoro # G125015986
product price:Â
$
19.69
/ea
Key Features
Bulb Shape
PL Horizontal/Vertical
Overall Length
5 in
Watts
5.5 W
Bulb Dia.
1 3/8 in
Bulb UL Type
Type A/B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-7310-FC-G5
- Zoro #
- G125015986
- UPC #
- 197810032243
- Country of Origin
- China
Dimensions
- Overall Length
- 5 in
- Bulb Dia.
- 1 3/8 in
Details
- Item
- Pin-Based LED Retrofit
- Bulb Shape
- PL Horizontal/Vertical
- Watts
- 5.5 W
- Bulb UL Type
- Type A/B
- Color Temperature
- 2700K, 3000K, 3500K, 4000K
- Color Selectable
- Yes
- Lumens
- 800 lm
- Voltage
- 120 to 277 V AC
- Incandescent Wattage Equivalency
- 24 W
- Dimmable
- No
- Lumen Selectable
- No
- Color Rendering Index
- 80
- Rated Life
- 50,000 hr
- Bulb Base Type
- 2-Pin (G24d)
- Bulb Beam Angle
- 200 Degrees
- Bulb Designation
- PL
Description
LEDRetrofit,PLHoriz/Vert,,2-Pin (G24d)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.