T5 Retrofit, T5, LED, 3 ft, 18 W
- Mfr # LED-18T5HO-835AB36-G5
- Zoro # G925066416
product price:Â
$
16.89
/ea
Key Features
Nominal Length
3 ft
Watts
18 W
Bulb Shape
T5
Color Rendering Index
80
Color Temperature
3500K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-18T5HO-835AB36-G5
- Zoro #
- G925066416
- UPC #
- 197810036098
- Country of Origin
- China
Dimensions
- Nominal Length
- 3 ft
Details
- Item
- T5 Retrofit
- Lumens
- 2,500 lm
- Watts
- 18 W
- Bulb Shape
- T5
- Color Rendering Index
- 80
- Color Temperature
- 3500K
- Bulb UL Type
- Type A/B
- Dimming Type
- 0-10V
- Incandescent Wattage Equivalency
- 39 W
- Color Selectable
- No
- Bulb Base Type
- Miniature Bi-Pin (G5)
- Dimmable
- Yes
- UL 1993 Environmental Rating
- Damp Location, Dry Location
- Voltage
- 120 to 277 V AC
Description
T5 Retrofit, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 39 W, Lumens 2,500 lm, Nominal Length 3 ft, Shatter-Resistant Yes, Watts 18 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277 V AC, UL 1993 Environmental Rating Damp Location, Dry Location, Dimming Type 0-10V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.