T5 Retrofit, T5, LED, 2 ft, 12 W
- Mfr # LED-12T5HO-835AB24-G5
- Zoro # G625066143
product price:Â
$
15.79
/ea
Key Features
Nominal Length
2 ft
Color Temperature
3500K
Dimming Type
0-10V
UL 1993 Environmental Rating
Damp Location, Dry Location
Watts
12 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-12T5HO-835AB24-G5
- Zoro #
- G625066143
- UPC #
- 197810036067
- Country of Origin
- China
Dimensions
- Nominal Length
- 2 ft
Details
- Color Temperature
- 3500K
- Dimming Type
- 0-10V
- UL 1993 Environmental Rating
- Damp Location, Dry Location
- Watts
- 12 W
- Bulb Shape
- T5
- Incandescent Wattage Equivalency
- 24 W
- Bulb UL Type
- Type A/B
- Color Rendering Index
- 80
- Voltage
- 120 to 277 V AC
- Dimmable
- Yes
- Lumens
- 1,600 lm
- Bulb Base Type
- Miniature Bi-Pin (G5)
- Item
- T5 Retrofit
- Color Selectable
- No
Description
T5 Retrofit, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 24 W, Lumens 1,600 lm, Nominal Length 2 ft, Shatter-Resistant Yes, Watts 12 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277 V AC, UL 1993 Environmental Rating Damp Location, Dry Location, Dimming Type 0-10V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.