Shop LIGHT EFFICIENT DESIGN
See all product information
Create Account
T5 Retrofit, T5, LED, 4 ft, 25 W
- Mfr # LED-25T5HO-850AB48-G5
- Zoro # G725073942
product price:Â
$
19.55
/ea
Key Features
Watts
25 W
Bulb UL Type
Type A/B
Nominal Length
4 ft
Voltage
120 to 277 V AC
Bulb Shape
T5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED-25T5HO-850AB48-G5
- Zoro #
- G725073942
- UPC #
- 197810036142
- Country of Origin
- China
- Watts
- 25 W
- Bulb UL Type
- Type A/B
- Voltage
- 120 to 277 V AC
- Bulb Shape
- T5
- Color Selectable
- No
- Color Rendering Index
- 80
- Bulb Base Type
- Miniature Bi-Pin (G5)
- Color Temperature
- 5000K
- Lumens
- 3,500 lm
- Item
- T5 Retrofit
- Incandescent Wattage Equivalency
- 54 W
- UL 1993 Environmental Rating
- Damp Location, Dry Location
- Dimming Type
- 0-10V
- Dimmable
- Yes
Dimensions
- Nominal Length
- 4 ft
Description
T5 Retrofit, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 54 W, Lumens 3,500 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 25 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277 V AC, UL 1993 Environmental Rating Damp Location, Dry Location, Dimming Type 0-10V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.