T5 Retrofit, T5, LED, 3 ft, 18 W
- Mfr # LED-18T5HO-850AB36-G5
- Zoro # G025073932
product price:Â
$
16.75
/ea
Key Features
Color Selectable
No
Color Temperature
5000K
UL 1993 Environmental Rating
Damp Location, Dry Location
Bulb UL Type
Type A/B
Dimming Type
0-10V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED-18T5HO-850AB36-G5
- Zoro #
- G025073932
- UPC #
- 197810036111
- Country of Origin
- China
- Color Selectable
- No
- Color Temperature
- 5000K
- UL 1993 Environmental Rating
- Damp Location, Dry Location
- Bulb UL Type
- Type A/B
- Dimming Type
- 0-10V
- Watts
- 18 W
- Item
- T5 Retrofit
- Lumens
- 2,500 lm
- Voltage
- 120 to 277 V AC
- Bulb Shape
- T5
- Bulb Base Type
- Miniature Bi-Pin (G5)
- Incandescent Wattage Equivalency
- 39 W
- Color Rendering Index
- 80
- Dimmable
- Yes
Dimensions
- Nominal Length
- 3 ft
Description
T5 Retrofit, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 39 W, Lumens 2,500 lm, Nominal Length 3 ft, Shatter-Resistant Yes, Watts 18 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277 V AC, UL 1993 Environmental Rating Damp Location, Dry Location, Dimming Type 0-10V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.