Shop LIGHTHOUSE WORLDWIDE SOLUTIONS
See all product information
Create Account
Mounting Bracket, 15 1/2 in W, SS
- Mfr # 402965438-1
- Zoro # G422963348
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Portable Air Cleaner
Overall Width
15 1/2 in
Compatible Manufacturer Model Number
403003002-1
Includes
Tethered Mounting Screws
Overall Height
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 402965438-1
- Zoro #
- G422963348
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 15 1/2 in
- Overall Height
- 1 1/2 in
- Overall Depth
- 19 in
Details
- Compatible Product Type
- Portable Air Cleaner
- Item
- Mounting Bracket
- Compatible Manufacturer Model Number
- 403003002-1
- Includes
- Tethered Mounting Screws
- Material
- Stainless Steel
- Product Type
- Mounting Bracket
- Shell Material
- Stainless Steel
Description
Mounting Bracket, Compatible Grainger Part Number 408DC8, Compatible Manufacturer Model Number 403003002-1, Includes Tethered Mounting Screws, Mounting Bracket, Overall Depth 19 in, Overall Height 1 1/2 in, Overall Width 15 1/2 in, Compatible Product Type Portable Air Cleaner, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.