Shop LIGHTHOUSE WORLDWIDE SOLUTIONS
See all product information
Create Account
Mounting Bracket, 14 in W, Plastic
- Mfr # 402965439-1
- Zoro # G422962853
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
14 in
Product Type
Mounting Bracket
Overall Width
14 in
Compatible Product Type
Portable Air Cleaner
Overall Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 402965439-1
- Zoro #
- G422962853
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 14 in
- Overall Width
- 14 in
- Overall Height
- 6 in
Details
- Product Type
- Mounting Bracket
- Item
- Mounting Bracket
- Compatible Product Type
- Portable Air Cleaner
- Compatible Manufacturer Model Number
- 403003002-1
- Includes
- Hose Clamps, Mounting Screws
- Material
- Plastic
- Shell Material
- Plastic
Description
Mounting Bracket, Compatible Grainger Part Number 408DC8, Compatible Manufacturer Model Number 403003002-1, Includes Hose Clamps, Mounting Screws, Mounting Bracket, Overall Depth 14 in, Overall Height 6 in, Overall Width 14 in, Compatible Product Type Portable Air Cleaner, Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.