CleanGroom Carbon-Free Solution - Core
- Mfr # XCG1
- Zoro # G601063296
Key Features
Specifications
Product Information
- MFR #
- XCG1
- Zoro #
- G601063296
- UPC #
- 848025091494
- Country of Origin
- China
Dimensions
- Length
- 28 in
- Width
- 21 in
- Depth
- 11 in
Details
- Color
- Blue
- Voltage
- 115V
- Includes
- B-8 Elite Brushless DC Motor Professio Pet Force Dryer x 1, B-16 Pro Finisher Brushless DC Motor Professiol Finishing Stand Pet Dryer x 1, X-430TF-MDK Professiol Multi Cage Dryer x 1
- Standards
- ETL/CETL
- Weight
- 66.1
Description
The Clean Groom Core is designed to improve both your health and business. At the center of this solution is the B-8 Elite brushless force dryer, developed with advanced technology that eliminates carbon dust to help prevent lung damage and provides precise airflow and temperature adjustments. Paired with the industry-leading B-16 Pro Finisher stand dryer, which produces one of the largest air volumes in the market with adjustable temperature and speed, you have the power to achieve professional results on any breed. For small operations looking to increase appointments, the Clean Groom Core also includes the best-selling X-430TF cage dryer, equipped with a timer that meets AKC S.A.F.E standards, along with a multi-cage drying kit that allows you to dry up to three cages. Together, these tools create a fully integrated solution that helps you provide a unique service to customers. The Clean Groom Core prevents black carbon powder from contaminating petsâ€TM coats during drying while achieving a show-quality finish, helping increase customer satisfaction and support long-term salon growth.
- BETTER HEALTHUsing advanced technology, the Clean Groom solution incorporates dryers that do not produce harmful byproducts, improving the health of groomers and customers
- INCREASED PROFITABILITYEvery piece of equipment in Clean Groom features a modernized design with features that help groomers achieve a show-quality look and handle more appointments efficiently
- GREATEST CUSTOMER SATISFACTIONThe B-8 Elite is the only brushless force dryer equipped with a long-lasting motor that produces 0 carbon dust. Prevent contamination of pets' coats while providing excellent service
- SHOW QUALITY RESULTSThe B-16 Pro Finisher is a powerful stand dryer producing high CFM with variable airflow and temperature controls for a precise professional finish
- EFFICIENT TIME MANAGEMENTXPOWER's X-430TF Cage Dryer includes a timer and multi-cage drying kit (MDK), allowing groomers to conduct safe, unsupervised drying
- MAINTENANCE-FREEAll dryers in this package do not require brush changes, providing years of dependable operation with minimal downtime
- FORCE DRYER FEATURESWith variable speed and heat controls, the B-8 Elite provides precise adjustments for all coat types. A digital display shows airflow temperature and intensity, and operation is 40% quieter than the nearest competitor
- FORCE DRYER ACCESSORIESThe B-8 Elite includes a lightweight flexible hose with secure screw-on attachments, including Cone nozzle for water removal, Flat nozzle for long coats, and Round nozzle for finishing. A second set of filters is included
- STAND DRYER FEATURESAt 300 CFM, the B-16 Pro Finisher delivers professional finishing performance with variable speed and heat controls for precise adjustments. Anti-frizz technology helps prevent static buildup and sets coats faster
- STAND DRYER ACCESSORIESThe B-16 Pro Finisher includes a portable stand with height adjustments up to 5'. The 360° nozzle arm locks securely to direct airflow where needed, and an extra filter replacement helps maintain smooth motor operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.