Shop LIGHTHOUSE WORLDWIDE SOLUTIONS
See all product information
Create Account
Replacement VOC Carbon Filter, 1 3/4" H
- Mfr # 402965446-1
- Zoro # G822963696
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Filters Out
VOC
Nominal Width
14 in
Filter Type
Bag
Actual Height
1 3/4 in
Performance Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402965446-1
- Zoro #
- G822963696
- UPC #
- -
- Country of Origin
- United States
- Filters Out
- VOC
- Filter Type
- Bag
- Performance Rating
- Not Rated
- Compatible Product Type
- Portable Air Cleaner
- Media Material
- Activated Carbon, Potassium Permaganate
- Item
- Air Filter
- Compatible Series
- Revolution
- Media Area
- 1.06 sq ft
- Air Flow @ 300 fpm
- 321 cfm
- Compatible Manufacturer Model Number
- 403003002-1
- Number of Filters
- 1
- Number of Layers
- 1
Dimensions
- Nominal Width
- 14 in
- Actual Height
- 1 3/4 in
- Actual Depth
- 14 1/2 in
- Actual Width
- 14 1/2 in
- Nominal Height
- 3 13/16 in
- Nominal Depth
- 14 in
Description
Air Filter, Filter Type Bag, Performance Rating Not Rated, Actual Depth 14 1/2 in, Actual Height 1 3/4 in, Actual Width 14 1/2 in, Compatible Grainger Part Number [NEW] 408DC8, Compatible Manufacturer Model Number 403003002-1, Number of Filters 1, Media Material Activated Carbon, Potassium Permaganate, Nominal Depth 14 in, Nominal Height 3 13/16 in, Nominal Width 14 in, Filters Down To Not Applicable, Filters Out VOC, Filter Efficiency Not Applicable, Air Flow @ 300 fpm 321 cfm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.