Replacement Pre-Filter, 1" H, 14 1/2" W
- Mfr # 402965447-1
- Zoro # G222962534
product price:Â
$
21.15
/ea
Key Features
Compatible Series
Revolution
Performance Rating
MERV 8
Nominal Depth
14 in
Media Area
1.06 sq ft
Actual Depth
14 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402965447-1
- Zoro #
- G222962534
- UPC #
- -
- Country of Origin
- United States
- Compatible Series
- Revolution
- Performance Rating
- MERV 8
- Media Area
- 1.06 sq ft
- Compatible Product Type
- Portable Air Cleaner
- Filters Down To
- 10 micron
- Filter Type
- Mesh
- Air Flow @ 300 fpm
- 321 cfm
- Number of Filters
- 1
- Compatible Manufacturer Model Number
- 403003002-1
- Media Material
- Polyester, Synthetic
- Filters Out
- Hair, Particles
- Number of Layers
- 1
- Filter Efficiency
- 70 %
- Item
- Pre-Filter
Dimensions
- Nominal Depth
- 14 in
- Actual Depth
- 14 1/2 in
- Nominal Width
- 14 in
- Actual Height
- 1 in
- Nominal Height
- 1 in
- Actual Width
- 14 1/2 in
Description
Pre-Filter, Filter Type Mesh, Performance Rating MERV 8, Actual Depth 14 1/2 in, Actual Height 1 in, Actual Width 14 1/2 in, Compatible Grainger Part Number [NEW] 408DC8, Compatible Manufacturer Model Number 403003002-1, Number of Filters 1, Media Material Polyester, Synthetic, Nominal Depth 14 in, Nominal Height 1 in, Nominal Width 14 in, Filters Down To 10 micron, Filters Out Hair, Particles, Filter Efficiency 70 Percent, Air Flow @ 300 fpm 321 cfm, Frame Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.