Shop LIGHTHOUSE WORLDWIDE SOLUTIONS
See all product information
Create Account
Replacement HEPA Filter, 315 mm H
- Mfr # 402965445-1
- Zoro # G122962504
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 3/4 in
Performance Rating
MERV 17
Media Material
Polytetrafluoroethylene
Filter Efficiency
99.97 %
Nominal Depth
12 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402965445-1
- Zoro #
- G122962504
- UPC #
- -
- Country of Origin
- China
- Performance Rating
- MERV 17
- Media Material
- Polytetrafluoroethylene
- Filter Efficiency
- 99.97 %
- Item
- Air Filter
- Number of Filters
- 1
- Air Flow @ 300 fpm
- 1,531 cfm
- Media Area
- 98 sq ft
- Compatible Series
- Revolution
- Compatible Product Type
- Portable Air Cleaner
- Frame Material
- Aluminum
- Number of Layers
- 1
- Filters Out
- Allergens, Dander, Dust, Mold, Particles, Pollen, Smog, Smoke, Viruses
- Includes Frame
- Frame Included
- Filters Down To
- 0.3 micron
- Filter Type
- Pleated
- Compatible Manufacturer Model Number
- 403003002-1
Dimensions
- Nominal Width
- 12 3/4 in
- Nominal Depth
- 12 3/4 in
- Actual Depth
- 12 3/4 in
- Actual Width
- 12 3/4 in
- Nominal Height
- 12 1/16 in
- Actual Height
- 12 3/8 in
Description
Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 12 3/4 in, Actual Height 12 3/8 in, Actual Width 12 3/4 in, Compatible Grainger Part Number [NEW] 408DC8, Compatible Manufacturer Model Number 403003002-1, Number of Filters 1, Media Material Polytetrafluoroethylene, Nominal Depth 12 3/4 in, Nominal Height 12 1/16 in, Nominal Width 12 3/4 in, Filters Down To 0.3 micron, Filters Out Allergens, Dander, Dust, Mold, Particles, Pollen, Smog, Smoke, Viruses
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.