Shop LIGHTHOUSE WORLDWIDE SOLUTIONS
See all product information
Create Account
SHIELD-95-MEDI N95 Surgical Respirator
- Mfr # 403003011-22
- Zoro # G622962035
product price:Â
$
24.39
/ea
Key Features
Includes
None
Standards
FDA Approved, NIOSH Approved
Features
Adjustable Noseclip, ClearView Bar for Peripheral Vision, Nose Foam Cushion
Eyeshield Material
None
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 403003011-22
- Zoro #
- G622962035
- UPC #
- 00850017658127
- Country of Origin
- United States
- Includes
- None
- Standards
- FDA Approved, NIOSH Approved
- Features
- Adjustable Noseclip, ClearView Bar for Peripheral Vision, Nose Foam Cushion
- Eyeshield Material
- None
- Item
- SHIELD-95-MEDI N95 Surgical Respirator
- Color
- White
- Mask Material
- Polypropylene
- Strap Material
- Polyisoprene
- Number of Layers
- 4-Ply
- Eyeshield Features
- None
- Eyeshield Color
- None
- Exhalation Valve
- No
- Face Seal Type
- Comfort
Description
SHIELD-95-MEDI N95 Surgical Respirator, Mask Size Universal, NIOSH Rating N95, ASTM Splash Rating Level 3, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Mask Material Polypropylene, Exhalation Valve No