Shop LIGHTHOUSE WORLDWIDE SOLUTIONS
See all product information
Create Account
SHIELD-95-MEDI N95 Surgical Respirator
- Mfr # 403003011-220
- Zoro # G722961983
product price:Â
$
85.79
/ea
Key Features
Eyeshield Material
None
Color
White
Standards
FDA Approved, NIOSH Approved
Number of Layers
4-Ply
Eyeshield Features
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 403003011-220
- Zoro #
- G722961983
- UPC #
- 00850017658141
- Country of Origin
- United States
- Eyeshield Material
- None
- Color
- White
- Standards
- FDA Approved, NIOSH Approved
- Number of Layers
- 4-Ply
- Eyeshield Features
- None
- Mask Material
- Polypropylene
- Face Seal Type
- Comfort
- Eyeshield Color
- None
- Includes
- None
- Item
- SHIELD-95-MEDI N95 Surgical Respirator
- Exhalation Valve
- No
- Strap Material
- Polyisoprene
- Features
- Adjustable Noseclip, ClearView Bar for Peripheral Vision, Nose Foam Cushion
Description
SHIELD-95-MEDI N95 Surgical Respirator, Mask Size Universal, NIOSH Rating N95, ASTM Splash Rating Level 3, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Mask Material Polypropylene, Exhalation Valve No