Shop LIGHTHOUSE WORLDWIDE SOLUTIONS
See all product information
Create Account
SHIELD-95-PRO N95 Respirator
- Mfr # 403003012-22
- Zoro # G622963407
product price:Â
$
21.45
/ea
Key Features
Standards
NIOSH Approved
Strap Material
Polyisoprene
Eyeshield Material
None
Eyeshield Color
None
Eyeshield Features
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403003012-22
- Zoro #
- G622963407
- UPC #
- 00850017658165
- Country of Origin
- United States
Details
- Standards
- NIOSH Approved
- Strap Material
- Polyisoprene
- Eyeshield Material
- None
- Eyeshield Color
- None
- Eyeshield Features
- None
- Features
- Adjustable Noseclip, ClearView Bar for Peripheral Vision, Nose Foam Cushion
- Mask Material
- Polypropylene
- Face Seal Type
- Comfort
- Item
- SHIELD-95-PRO N95 Respirator
- Includes
- None
- Exhalation Valve
- No
- Number of Layers
- 4-Ply
- Color
- White
Description
SHIELD-95-PRO N95 Respirator, Mask Size Universal, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Mask Material Polypropylene, Exhalation Valve No