Shop All Recessed Lighting Kits
Lightolier
Round Downlight, 900 lm, 4000K, Alum., 7"
Mfr # S7R840K10AL
Zoro # G2682211
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Life 50,000 hr
- Voltage 120V AC
- Housing Material Plastic
- Standards cULus Listed, RoHS
- Color Temperature 4000K
Product Information
- Brand Lightolier
- MFR # S7R840K10AL
- Zoro # G2682211
- UPC # 662057985602
- Country of Origin Mexico
- Category Recessed Lighting Kits
Dimensions
Manufacturer Warranty Length | 5 yr |
Diameter | 7 in |
Overall Height | 5/8 in |
Details
Description
Round Downlight, Diameter 7 in, Overall Length Not Applicable, Series SlimSurface, Light Output 1,000 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 14 W, Voltage 120V AC, Overall Height 5/8 in, Overall Width Not Applicable, Housing Color White, Housing Finish Aluminum, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Ultra-Thin Flex Work Light, 12-1/2", 500Lm (83135)
- SATCO Bulb LED 30w HID Adj Repl Med (S29750)
- SIMPLE DESIGNS 115 Athletic Sports Baseball Base Ceramic Bedside Table Lamp with White Empire Shade with Red Trim (LT1080-BSB)
- LEVITON LAMP SOCKETS G12 BASE 5KV METAL HALIDE LMPHLDR (557)
- LIGHTOLIER LED Surface Disc Downlight, 120V, 1/2" H (FD6R11ESCT1W)
- FEIT ELECTRIC White 4 in. W Aluminum LED Recessed Downlight 75 W (LEDR4XTHONL5CA)
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable 4-Pack (LR24950 LR24952-4PK)
- FEIT ELECTRIC LED DOWNLIGHT 5-6"" 4PK (LEDR56HO6WYCA4)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 16-Pack (LR23759-16PK)
- LUXRITE 5"/6" Square LED Recessed Can Lights 5 CCT 2700K-5000K 12.5W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23788-6PK)
- LUXRITE 6" Square Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 12W 1000LM Dimmable Black 4-Pack (LR23764 LR23779-4PK)
- Lightolier Recessed Lighting Kits