Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Downlight, 900 lm, 3500K, Wht, 6"

  • Mfr # S6S835K10

  • Zoro # G2682178


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color Temperature
3500K
Rated Life
50,000 hr
Housing Material
Plastic
Standards
cULus Listed, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6S835K10
Zoro #
G2682178
UPC #
662057985534
Country of Origin
Mexico

Dimensions

Overall Length
6 in
Manufacturer Warranty Length
5 yr
Overall Height
5/8 in
Overall Width
6 in

Details

Item
Square Downlight
Voltage
120V AC
Color Temperature
3500K
Rated Life
50,000 hr
Housing Material
Plastic
Standards
cULus Listed, RoHS
Suggested Bulb Item Number
Integrated LED
Ballast Quantity
0
Housing Finish
Matte
For Bulb Type
Integrated LED
Dimmable
Yes
Series
SlimSurface
Compliance Type
Not Available
Lens Material
Acrylic
Lighting Certification
ENERGY STAR
Minimum Operating Temperature
-4 Degrees F
Housing Color
White
Bulb Quantity
1
Dimming Method
TRIAC
Color Rendering Index
80
Environmental Rating
Wet Location Rated
Light Output
1,000 lm
Maximum Fixture Wattage
14 W
Mounting Hardware Included
Jbox Mounting Plate
Lighting Technology
LED

Description

Square Downlight, Diameter Not Applicable, Overall Length 6 in, Series SlimSurface, Light Output 1,000 lm, Color Temperature 3500K, Color Rendering Index 80, Maximum Fixture Wattage 14 W, Voltage 120V AC, Overall Height 5/8 in, Overall Width 6 in, Housing Color White, Housing Finish Matte, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.