Zoro Homepage

MB PINS 7/16 IN, PR

  • Mfr # MB

  • Zoro # G5196283


product price: $3.55
/pr
Sold in multiples of 3 for $10.65

Key Features

For Use With
Lignomat Mini Ligno Moisture Meter
Special Features
Good Taper Design for Easy Penetration
Manufacturers Warranty Length
1 yr.
Product Type
Integral Pin
Data Hold
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB
Zoro #
G5196283
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
Measuring Pin
For Use With
Lignomat Mini Ligno Moisture Meter
Special Features
Good Taper Design for Easy Penetration
Product Type
Integral Pin
Data Hold
No
Compatible Product Type
Mini-Ligno Moisture Meters

Description

Measuring Pin, Compatible Product Type Mini-Ligno Moisture Meters, Compatible with Manufacturer Model Number Mini-Ligno DX, Mini-Ligno DX/C, Mini-Ligno E/D, Mini-Ligno MD, Mini-Ligno MD/C, Mini-Ligno S/D, Mini-Ligno S/DC, Product Type Integral Pin, Manufacturers Warranty Length 1 yr., 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.