Shop All Drum Dollies & Caddies
Lincoln
Band Dolly, 120 lb., 5-1/4 In. H, 16 gal.
Mfr # 84192
Zoro # G1586252
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 1/4 in
- Overall Width 14 in
- Color Red
- Load Capacity 120 lb
- Assembled Partially Assembled
Product Information
- Brand Lincoln
- MFR # 84192
- Zoro # G1586252
- UPC # 095992097558
- Country of Origin India
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 5 1/4 in |
Overall Width | 14 in |
Caster Dia. | 2 1/2 in |
Outside Dia. | 14 in |
Caster Width | 1 in |
Height | 5 1/4 in |
Caster Mounting Height | 4 5/8 in |
Caster Wheel Width | 1 in |
Lip Height | 3 1/2 in |
Overall Depth | 14 in |
For Maximum Container Diameter | 26 1/2 in |
Axle Dia. | 3/16 in |
Caster Wheel Dia. | 2 1/2 in |
Deck Height | 3 3/8 in |
Outside Diameter | 14 in |
Details
Description
Adjustable Open-Deck Drum Dolly with Support Ring, Load Capacity 120 lb, For Cntnr Cap 16 gal, Deck Height 3 3/8 in, Deck Shape Round, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 26 1/2 in, Adjustment Type Band Clamp, Bolt, Frame Material Steel, Frame Gauge 13 ga, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 2 1/2 in, Caster Wheel/Tread Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" Wire Rope Clip Stainless Steel Type 304 (PCWRC1SS304)
- CEA GROUP INTERNATIONAL- GUANGZHOU Global Industrial Forklift Reverse Alarm, 107 dB, 10-80V (800506)
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00091)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2x2 ZN Steel Ring (N223-156)
- LINCOLN Drum Dolly, 400 lb, 5-1/4 In. H, 55 gal. (84377)
- LINCOLN Lubrication Trolley, 55 gal., 27 in. H (84378)
- ZORO SELECT Drum Dolly, 1000 lb., Steel, 55 gal. (34)
- ZORO SELECT Drum Dolly, 1400 lb., 6-1/4 In H, 55 gal. (6FVJ6)
- ZORO SELECT Drum Dolly, Blue, 28 in. dia, 1200 lb. (DRUM-SP-28-12-C)
- GUARDAIR Drum Dolly, Steel (N204)
- GLOBAL INDUSTRIAL 1000 Lb. Capacity Drum Dolly for 55 Gallon Drum - Steel Wheels (233880)
- Lincoln Hand Trucks & Dollies