Shop All Grease Guns
Lincoln
Battery Charger, For Use with PowerLuber
Mfr # 1210
Zoro # G2270511
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V
- For Use With Model 1201 12-Volt NiCad battery, Powerluber Grease Gun
- Sub-Category Batteries and Chargers
- Accessory Type Battery Charger
- Charging Time 1 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln
- MFR # 1210
- Zoro # G2270511
- UPC # 082307019428
- Country of Origin Taiwan, Province of China
- Category Grease Guns
Dimensions
Overall Height | 9 1/2 in |
Overall Depth | 3 1/2 in |
Overall Width | 9 3/4 in |
Details
Item | Battery Charger |
Voltage | 110V |
For Use With | Model 1201 12-Volt NiCad battery, Powerluber Grease Gun |
Sub-Category | Batteries and Chargers |
Accessory Type | Battery Charger |
Charging Time | 1 hr |
Compatible with Series | PowerLuber |
Compatible with Manufacturer Model Number | 1242, 1244 |
Compatible Battery Voltage | 110 V |
Compatible Battery Chemistry | NiCad |
Compatible Manufacturer Part Number | 1242, 1244 |
Description
Fast Grease Gun Charger, For Powerluber Grease Gun Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.6 inch OD (43V560SDS)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-40M RESALE (125810 INS-SC-40M)
- ZORO SELECT A38 Outside40.2 Pitch39.3 (42W383)
- MAIN FILTER HYDAC/HYCON 0090R003ON Replacement/Interchange Hydraulic Filter (MF0896300)
- LINCOLN Air Grease Gun, Single Shot, 4800 psi (G120)
- LINCOLN Grease Gun, 10,000 psi, Pistol (1882)
- LINCOLN Pistol Grip Grease Gun Handle, Flex Hose, 56 Strokes per oz, Bulk/Cartridge, Blue (1133)
- LINCOLN Suction Gun, 18 oz., Blue (615)
- LINCOLN Air Grease Gun, Continuous, 6000 psi (1162)
- LINCOLN Grease Gun, Pistol Grip Handle, Rigid Pipe, 56 Strokes per oz, Bulk/Cartridge, Blue (1132)
- OREGON Premium Grease Gun for Chainsaw Chains (40469-A)
- Lincoln Grease Guns