Shop All Grease Gun Accessories
Lincoln
Clear Grease Tube
Mfr # 1100CLR
Zoro # G0680547
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Grease Gun Barrels
- For Use With 5JC24, 5JC28, 6WA96, 6WA98, 6Y888, 6Y889, 6Y892, 6Y894, 6Y895
- Material Polycarbonate
- Accessory Type Clear Grease Gun Barrel
- Capacity 15 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 1100CLR
- Zoro # G0680547
- UPC # 095992098074
- Country of Origin India
- Category Grease Gun Accessories
Details
Sub-Category | Grease Gun Barrels |
Item | Grease Gun Barrel |
For Use With | 5JC24, 5JC28, 6WA96, 6WA98, 6Y888, 6Y889, 6Y892, 6Y894, 6Y895 |
Material | Polycarbonate |
Accessory Type | Clear Grease Gun Barrel |
Capacity | 15 oz |
Color | Clear |
Compatible Product Type | Manual Grease Guns |
Description
Clear Grease Tube, For Use With 6Y894, 6Y895, 5JC28, 5JC24, 6Y888, 6Y889, 6Y892, 6WA96 and 6WA98
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 5/16in.x 3/16in. (PCR14-5-3-A)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFU-1.1/2M)
- LUBRIPLATE Motor Assembly Grease PK36, L0034-086 (L0034-086)
- CENTURY Condenser Fan Motor, 2 HP, 1140 rpm, 60 Hz (H699)
- LINCOLN High-Pressure Swivel, 1,000 psi Max. Pressure, Silver (83594)
- LINCOLN Grease Gun Clamp (82760)
- LINCOLN Filler Nipple, 1/8 MNPT (91108)
- LINCOLN Rubber Tipped Needle Nozzle, 1/8" NPT (83278)
- LINCOLN Drum Pump, Lever Action (1335)
- LINCOLN Heavy-Duty, 7-pc. Grease Gun Accessories Kit (58000)
- WESTWARD Hose Extension, 12 In (4BY84)
- Lincoln Grease Gun Accessories