Lincoln
Rubber Tipped Needle Nozzle, 1/8" NPT
- Zoro #: G1455513
- Mfr #: 83278
Hover or click to zoom Tap to zoom
$55.72
- Sub-Category: Injector Needles and Needle Nozzles
- Item: Adapter-Needle Nose
- Size: 1/8 in NPT
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $55.72
Lincoln #83278 Specifications
- Zoro #: G1455513
- Mfr #: 83278
- Sub-Category: Injector Needles and Needle Nozzles
- Item: Adapter-Needle Nose
- Size: 1/8 in NPT
- For Use With: Hand Operated Grease Guns
- Material: Steel/Nitrile Rubber
- Max. Pressure: 7,000 psi
- Min. Burst Pressure: 13,000 psi
- Features: Attaches to Hydraulic Coupler of Control Valve or Grease Gun, Lubricates U-Joints and Spindles
- Connection: 1/8 in MNPT
- Working Pressure: 7,000 psi
- Includes: Coupler Slip Joint, Universal Joint Adapter
- Accessory Type: Adapter-Needle Nose
- Country of Origin (subject to change): India
Description
Adapter-Needle Nose, For Use With Hand Operated Grease Guns, Size 1/8 in NPT, Connection 1/8 in MNPT, Max. Pressure 7,000 psi, Min. Burst Pressure 13,000 psi, Working Pressure 7,000 psi, Material Steel/Nitrile Rubber, Features Attaches to Hydraulic Coupler of Control Valve or Grease Gun, Lubricates U-Joints and Spindles, Includes Coupler Slip Joint, Universal Joint Adapter
Reviews of Lincoln #83278
Explore more
- LINCOLN Hose Extension, 12" L G212S
- LINCOLN Valve, Oil Control 776
- LINCOLN Battery for Grease Gun, 18V 1861
- LINCOLN Hose Extension, 36 in., 10,000 psi 1236
- WESTWARD Oil Control Gun, 1/2in. Outlet 48UJ87
- MATRIX MANAGEMENT INC Prolube 44920 Quick Connect Adapter, Narrow Needle Nose Adapter, 1000 PSI 44920
- Lincoln Grease Gun Accessories