Shop LINCOLN ELECTRIC
See all product information
Create Account
Adapter Plug
- Mfr # K2946-1
- Zoro # G123359327
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Connector Gender
Male
Compatible Cable Gauge (Maximum)
2/0 AWG
Connector Type
Tweco
Compatible Cable Gauge (Minimum)
2/0 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K2946-1
- Zoro #
- G123359327
- UPC #
- 015082902197
- Country of Origin
- United States
- Connector Gender
- Male
- Compatible Cable Gauge (Maximum)
- 2/0 AWG
- Connector Type
- Tweco
- Compatible Cable Gauge (Minimum)
- 2/0 AWG
- Item
- Adapter Plug
Description
Adapter Plug, Connector Type Tweco, Connector Gender Male, Compatible Cable Gauge (Minimum) 2/0 AWG, Compatible Cable Gauge (Maximum) 2/0 AWG
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.