Bench Wire Feeder

  • Mfr # K5287-3
  • Zoro # G423360214
product price: 
$
5,627.99
/ea
Free Shipping & Returns

Key Features

Portability
Benchtop
Overall Height
18.3 in
Effective Input Current
6 A
Weight
43 lb
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed MIG Welding (GMAW-P)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K5287-3
Zoro #
G423360214
UPC #
015082720753
Country of Origin
United States

Dimensions

Overall Height
18.3 in
Wire Diameter Flux-Cored - Maximum
0.04688 in
Overall Width
17.8 in
Overall Depth
26.4 in
Wire Diameter Solid - Maximum
0.125 in
Wire Diameter Solid - Minimum
0.025 in
Wire Diameter Aluminum - Maximum
0.125 in
Wire Diameter Flux-Cored - Minimum
0.035 in
Wire Diameter Aluminum - Minimum
0.025 in
Fits Chest Size
Auto Settings, Customizable Start and Crater Settings, Limits/Lockouts - Reduces Chance of Accidental Welding Out of Procedure, MaxTrac Wire Drive, Pulsed Mig Support, Simple System Configuration, Simple to use, Synergic Weld Modes

Details

Portability
Benchtop
Effective Input Current
6 A
Weight
43 lb
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed MIG Welding (GMAW-P)
Wire Feeder Model
DLF-84
Phase
Single
Input Voltage
40V DC
Rated Output
600 A @ 60%
Item
Bench Wire Feeder
Maximum Wire Feed Speed
1,200 in/min
Includes
8 ft Integrated ArcLink Control Cable, K5284-1 DLF-Feeder Wire Reel Stand, K5287-1 DLF-84 Base Model, Magnum(R) PRO Curve(TM) HDE(TM) 350 K4532-2-10-45 Welding Guns
Application
General Fabrication, Heavy Equipment, Heavy Fabrication
Maximum Spool Weight
60 lb
Wire Feeder Configuration
4-Roll
Features
Auto Settings, Customizable Start and Crater Settings, Limits/Lockouts - Reduces Chance of Accidental Welding Out of Procedure, MaxTrac Wire Drive, Pulsed Mig Support, Simple System Configuration, Simple to use, Synergic Weld Modes
Welding Power Source Type
CC/CV
Wire Feeder Series
DLF-84
For Wire Type
Aluminum, Flux-Cored, Solid
Minimum Wire Feed Speed
35 in/min

Description

Bench Wire Feeder, For Wire Type Aluminum, Flux-Cored, Solid, Effective Input Current 6 A, Input Voltage 40V DC, Maximum Spool Weight 60 lb, Maximum Wire Feed Speed 1,200 in/min, Minimum Wire Feed Speed 35 in/min, Phase Single, Rated Output 600 A @ 60 Percent, Wire Feeder Configuration 4-Roll, Application General Fabrication, Heavy Equipment, Heavy Fabrication

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews