Advanced Process Welder

  • Mfr # K3187-2
  • Zoro # G523358128
product price: 
$
39,235.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Input Frequency
50/60 Hz
Welding Power Source Type
CC/CV
Features
115V (10A) AC Duplex Auxiliary Power Receptacle, Advanced Connectivity and Control, Compact and Durable, Modular Platform, Patented PowerConnect(R) Technology, Smart Fan Operation, Tribrid(R)Power Module
Maximum Input Current
60 A (Three-Phase, 100% Duty Cylce), 80 A (Three-Phase, 40% Duty Cylce)
Amperage MIG - Maximum
550 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K3187-2
Zoro #
G523358128
UPC #
015082580647
Country of Origin
United States

Dimensions

Overall Height
22.5 in
Power Cord Length
15 ft
Overall Width
14 in
Overall Depth
23.8 in
Wire Diameter Aluminum - Minimum
0.035 in
Wire Diameter Aluminum - Maximum
0.09375 in
Wire Diameter Solid - Minimum
0.025 in
Wire Diameter Solid - Maximum
0.0625 in
Wire Diameter Flux-Cored - Maximum
0.078125 in
Wire Diameter Flux-Cored - Minimum
0.035 in
Fits Chest Size
115V (10A) AC Duplex Auxiliary Power Receptacle, Advanced Connectivity and Control, Compact and Durable, Modular Platform, Patented PowerConnect(R) Technology, Smart Fan Operation, Tribrid(R)Power Module

Details

Input Frequency
50/60 Hz
Welding Power Source Type
CC/CV
Features
115V (10A) AC Duplex Auxiliary Power Receptacle, Advanced Connectivity and Control, Compact and Durable, Modular Platform, Patented PowerConnect(R) Technology, Smart Fan Operation, Tribrid(R)Power Module
Maximum Input Current
60 A (Three-Phase, 100% Duty Cylce), 80 A (Three-Phase, 40% Duty Cylce)
Amperage MIG - Maximum
550 A
Item
Advanced Process Welder
Polarity
DC
Amperage TIG - Minimum
5 A
Amperage TIG - Maximum
550 A
Amperage Stick - Maximum
550 A
Effective Input Current
60/54/30/27/21 A ((Three Phase, 100% Duty Cycle), 80/73/41/37/29 A (Three Phase, 40% Duty Cycle)
Amperage MIG - Minimum
5 A
Application
Aerospace, Automotive, Construction, Fabrication, Production
Phase
Three
Power Cord Included
Yes
Input Voltage
200/208/220/230/380/400/415/460/575V
Process
DC TIG Welding (GTAW-DC), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW)
Rated Output @ Duty Cycle (MIG)
450 A @ 36.5 V, 100%, 500 A @ 39 V, 60%, 550 A @ 41.5 V, 40%
Rated Output @ Duty Cycle (Stick)
450 A @ 38 V, 100%, 500 A @ 40 V, 60%, 550 A @ 42 V, 40%
Amperage Stick - Minimum
5 A
Rated Output @ Duty Cycle (TIG)
450 A @ 28 V, 100%, 500 A @ 30 V, 60%, 550 A @ 32 V, 40%
Includes
3100211 Model 355-2AR-58010 Flowmeter Regulator Shielding Gas Kit, K2149-1 Work Lead - Lug and GC500 Ground Clamp, K2952-2-10-45 Magnum(R) PRO Curve(TM) 400 Welding Guns, K3328-13 Power Feed(R) 84 - U/I, KP1505-045S Drive Roll Kit
Weight
154 lb
Minimum Wire Feed Speed
50 in/min
Remote Connection Type
12-Pin (Lincoln)
For Wire Type
Aluminum, Flux-Cored, Solid
Maximum Wire Feed Speed
700 in/min

Description

Advanced Process Welder, Input Voltage 200/208/220/230/380/400/415/460/575V, Phase Three, Polarity DC, Input Frequency 50/60 Hz, For Wire Type Aluminum, Flux-Cored, Solid, Maximum Wire Feed Speed 700 in/min, Remote Connection Type 12-Pin (Lincoln), Includes 3100211 Model 355-2AR-58010 Flowmeter Regulator Shielding Gas Kit, K2149-1 Work Lead - Lug and GC500 Ground Clamp, K2952-2-10-45 Magnum(R) PRO Curve(TM) 400 Welding Guns, K3328-13 Power Feed(R) 84 - U/I, KP1505-045S Drive Roll Kit

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews