Multiprocess Welder, Power MIG 360MP, Single-Phase, 208V AC, 230V AC, 460V AC, 575V AC

  • Mfr # K4778-1
  • Zoro # G602492590
product price: 
$
12,637.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Series
Power MIG 360MP
Phase
Single
Input Voltage
208/230/460/575V AC
Includes
0.035/0.045 in Drive Rolls and Guide for Steel, Drive Roll and Guide Tube Kit .035/.045 Solid Wire, Dual Cylinder Cart, Foot Amptrol-25ft 6 pin, Gas Regulator, Gas Regulator and Hose, Magnum Pro Curve 300 Gun 15 ft. (4.5 m), Parts Kit for PTA-17 TIG Torch, PTA-17F TIG Torch Ready Pak 12.5ft, Stick Electrode Holder and Cable (Includes Twist Mate(TM) Connector), TIG Torch Twist-Mate to Stud Adapter Cable, Weld Cable Package, Work Clamp and Cable
Maximum Wire Feed Speed
700 in/min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K4778-1
Zoro #
G602492590
UPC #
015082947242
Country of Origin
United States

Dimensions

Overall Height
37.3 in
Overall Width
18 in
Overall Depth
40.39 in
Maximum Wire Diameter
0.045 in (Flux-Cored), 0.045 in (Solid), 3/64 in (Aluminum)
Minimum Wire Diameter
0.023 in (Solid), 0.035 in (Flux-Cored), 3/64 in (Aluminum)
Power Cord Length
10 ft
For Maximum Material Thickness
1/2 in (Stainless Steel), 1/2 in (Steel), 3/8 in (Aluminum)
For Minimum Material Thickness
14 ga (Aluminum), 22 ga (Stainless Steel), 22 ga (Steel)
Max. Wire Diameter
0.045 in (Flux-Cored)
Wire Diameter Aluminum - Maximum
0.046875 in
Wire Diameter Flux-Cored - Maximum
0.045 in
Wire Diameter Solid - Maximum
0.045 in
Fits Chest Size
Diamond Core Technology, Digital Meters, Industrial Cast Aluminum Drive

Details

Item
Multiprocess Welder
Series
Power MIG 360MP
Phase
Single
Input Voltage
208/230/460/575V AC
Includes
0.035/0.045 in Drive Rolls and Guide for Steel, Drive Roll and Guide Tube Kit .035/.045 Solid Wire, Dual Cylinder Cart, Foot Amptrol-25ft 6 pin, Gas Regulator, Gas Regulator and Hose, Magnum Pro Curve 300 Gun 15 ft. (4.5 m), Parts Kit for PTA-17 TIG Torch, PTA-17F TIG Torch Ready Pak 12.5ft, Stick Electrode Holder and Cable (Includes Twist Mate(TM) Connector), TIG Torch Twist-Mate to Stud Adapter Cable, Weld Cable Package, Work Clamp and Cable
Maximum Wire Feed Speed
700 in/min
Polarity
DC
Standards
CSA Standards
Remote Connection Type
6-Pin (Lincoln), 7-Pin (Lincoln)
MIG Welding Output @ Duty Cycle
250 A @ 26.5 V, 100%, 320 A @ 30V, 60%, 350 A @ 31.5 V, 40%
For Material Type
Mild Steel, Stainless Steel
MIG Welding Minimum Output Current
5 A
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Amperage Range
5 A to 360 A
Enhanced Process
Pulsed MIG (GMAW-P), Pulsed TIG (GTAW-P)
Weight
327 lb
Input Frequency
50/60 Hz
Color
Red
Application
Automotive, Brewery, Distillery, General Fabrication, Maintenance and Repair, Railcar Fabrication, Railing Industry, Repair Welding
Model
K4778-1
Welding Mode
CC/CV
Plug Type
Bare Leads
For Wire Type
Flux-Cored, Solid
Features
Diamond Core Technology, Digital Meters, Industrial Cast Aluminum Drive
MIG Welding Maximum Output Current
360 A
brand-mfr model
LINCOLN ELECTRIC - K4778-1
Process (Merch)
SMAW, GTAW, GTAW-P, GMAW, GMAW-P, FCAW
Stick Welding Output @ Duty Cycle
230 A @ 29.2 V, 100%, 300 A @ 32 V, 60%, 310 A @ 32.4 V, 40%
TIG Welding Maximum Output Current
360 A
TIG Welding Output @ Duty Cycle
250 A @ 20 V, 100%, 320 A @ 22.8 V, 60%, 360 A @ 24.4 V, 40%
Stick Welding Minimum Output Current
5 A
TIG Welding Minimum Output Current
5 A
Stick Welding Maximum Output Current
360 A
Effective Input Current
55/50/25/20 A (Single-Phase)
Open Circuit Voltage
70 V DC
Max. Input Current
55 A (Single Phase)
Pulse Frequency
0.5 to 19.5 pulses/second
Power Cord Included
Yes
TIG Arc Control Feature
Adjustable AC Frequency
Minimum Wire Feed Speed
50 in/min
Kit Includes
Drive Rolls, Foot Control, MIG Gun, Running Gear, Stick Electrode Holder with Cable, TIG Torch, Work Cable with Clamp
TIG Arc Start Feature
Adjustable AC Balance, Adjustable AC Frequency
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Rated Output at Duty Cycle (Stick)
300 A @ 60%
Input Voltage (Nominal)
208V, 460V, 575V
Max. Amperage Range (MIG)
Greater than 300 A
Welder Kit Type
MIG/Stick/TIG Package
Amperage Stick - Maximum
360 A
Welding Power Source Type
CC/CV
Amperage MIG - Maximum
360 A
Amperage TIG - Minimum
5 A
Rated Output @ Duty Cycle (Stick)
230 A @ 29.2 V, 100%, 300 A @ 32 V, 60%, 310 A @ 32.4 V, 40%
Amperage MIG - Minimum
5 A
Rated Output @ Duty Cycle (MIG)
250 A @ 26.5 V, 100%, 320 A @ 30V, 60%, 350 A @ 31.5 V, 40%
Amperage Stick - Minimum
5 A
Rated Output @ Duty Cycle (TIG)
250 A @ 20 V, 100%, 320 A @ 22.8 V, 60%, 360 A @ 24.4 V, 40%
Amperage TIG - Maximum
360 A
Wire Color
Red

Description

Multiprocess Welder, Series Power MIG 360MP, Input Voltage 208/230/460/575V AC, Phase Single, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 360 A, TIG Welding Maximum Output Current 360 A, MIG Welding Maximum Output Current 360 A, For Wire Type Flux-Cored, Solid

Ratings & reviews