Shop LINCOLN ELECTRIC

Advanced Process Welder

  • Mfr # K3005-3
  • Zoro # G123361733

product price: 
$
32,399.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Welding Power Source Type
CC/CV
Weight
450 lb
Rated Output @ Duty Cycle (TIG)
300 A @ 22 V, 100%, 325 A @ 23 V, 60%, 350 A @ 24 V, 40%
Features
115V (10A) AC Duplex Auxiliary Power Receptacle, CheckPoint(R), Compact and Durable Case, Patented PowerConnect(R) Technology, Standard Ethernet, Tribrid(R)Power Module
Rated Output @ Duty Cycle (MIG)
300 A @ 29 V, 100%, 320 A @ 30 V, 60%, 350 A @ 31.5 V, 40%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K3005-3
Zoro #
G123361733
UPC #
015082580654
Country of Origin
United States
Welding Power Source Type
CC/CV
Weight
450 lb
Rated Output @ Duty Cycle (TIG)
300 A @ 22 V, 100%, 325 A @ 23 V, 60%, 350 A @ 24 V, 40%
Features
115V (10A) AC Duplex Auxiliary Power Receptacle, CheckPoint(R), Compact and Durable Case, Patented PowerConnect(R) Technology, Standard Ethernet, Tribrid(R)Power Module
Rated Output @ Duty Cycle (MIG)
300 A @ 29 V, 100%, 320 A @ 30 V, 60%, 350 A @ 31.5 V, 40%
Amperage TIG - Minimum
5 A
Amperage MIG - Minimum
5 A
Input Frequency
50/60 Hz
Rated Output @ Duty Cycle (Stick)
250 A @ 30 V, 100%, 275 A @ 31 V, 60%, 325 A @ 33 V, 40%
Process
DC TIG Welding (GTAW-DC), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW)
Effective Input Current
31/28/15/14/11 A (3 Phase, 100% Duty Cycle), 39/35/19/17/14 A (3 Phase, 40% Duty Cycle), 60/53 A (1 Phase, 100% Duty Cycle), 60/67 A (1 Phase, 40% Duty Cycle)
Amperage Stick - Minimum
5 A
Amperage TIG - Maximum
350 A
Item
Advanced Process Welder
Amperage Stick - Maximum
350 A
Maximum Input Current
31 A (Three-Phase, 100% Duty Cycle), 39 A (Three-Phase, 40% Duty Cycle), 60 A (Single-Phase, 100% Duty Cycle), 67 A (Single-Phase, 40% Duty Cycle)
Includes
3100211 Model 355-2AR-58010 Flowmeter Regulator Shielding Gas Kit, Heavy Duty Reel, K1803-2 Weld Cable Package, K2823-3 Power Wave(R) S350 Advanced Process Welder, K2952-2-10-45 Magnum(R) PRO Curve(TM) 400 Welding Guns, K3059-4 Cart for Inverter and Wire Feeder, K3328-13 Power Feed(R) 84 - U/I, KP1505-035S Drive Roll Kit, KP1505-045S Drive Roll Kit, USB
Phase
Single/Three
Amperage MIG - Maximum
350 A
Input Voltage
208/230/380-415/460/575V
Polarity
DC
Application
Aerospace, Automotive, Construction, Fabrication, Production, Weld Training
For Wire Type
Aluminum, Flux-Cored, Solid
Remote Connection Type
12-Pin (Lincoln), 5-Pin (Lincoln)
Minimum Wire Feed Speed
50 in/min
Maximum Wire Feed Speed
700 in/min
Welder Series
Power Wave S350

Dimensions

Overall Width
39 in
Overall Depth
26 in
Overall Height
52 in
Wire Diameter Aluminum - Maximum
0.09375 in
Wire Diameter Solid - Minimum
0.025 in
Wire Diameter Flux-Cored - Minimum
0.035 in
Wire Diameter Solid - Maximum
0.0625 in
Wire Diameter Aluminum - Minimum
0.035 in
Wire Diameter Flux-Cored - Maximum
0.078125 in
Fits Chest Size
115V (10A) AC Duplex Auxiliary Power Receptacle, CheckPoint(R), Compact and Durable Case, Patented PowerConnect(R) Technology, Standard Ethernet, Tribrid(R)Power Module

Description

Advanced Process Welder, Input Voltage 208/230/380-415/460/575V, Phase Single/Three, Polarity DC, Input Frequency 50/60 Hz, For Wire Type Aluminum, Flux-Cored, Solid, Maximum Wire Feed Speed 700 in/min, Remote Connection Type 12-Pin (Lincoln), 5-Pin (Lincoln)

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.