Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Kit, 15 ft., 2/0, 1/2 In Stud

  • Mfr # K2150-1

  • Zoro # G8476885


product price: $363.99
/ea
Free Shipping & Returns

Key Features

For Use With
15 ft 2/0 Cable with 1/2 in Stud Lug And Work Clamp
Features
Excellent Conductivity and Durability
Includes
15 ft 2/0 AWG Cable with 1/2 in Stud Lug, GC-500 Amp Metal Ground Clamp
Cable Gauge
2/0 AWG
Lug Stud Hole Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2150-1
Zoro #
G8476885
UPC #
015082751153
Country of Origin
United States

Dimensions

Lug Stud Hole Diameter
1/2 in
Welding Cable Length
15 ft

Details

Item
Cable Kit
For Use With
15 ft 2/0 Cable with 1/2 in Stud Lug And Work Clamp
Features
Excellent Conductivity and Durability
Includes
15 ft 2/0 AWG Cable with 1/2 in Stud Lug, GC-500 Amp Metal Ground Clamp
Cable Gauge
2/0 AWG
Maximum Current
350 A
Connector Type
Lug
Maximum Jaw Opening
2 1/2 in

Description

Cable Kit, Maximum Current 350 A, Maximum Jaw Opening 2 1/2 in, Cable Gauge 2/0 AWG, Welding Cable Length 15 ft, Lug Stud Hole Diameter 1/2 in, Includes 15 ft 2/0 AWG Cable with 1/2 in Stud Lug, GC-500 Amp Metal Ground Clamp, Connector Type Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.